The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SFI-350-3/8
Dwyer Instruments Sight Glasses, SFI-300 Series
MFG Item Number
SFI-350-3/8
Product Description
Model 350 SFI 3/8In NPT Bronze
Specifications
Specifications
Connection Type
Threaded
Indicator
Window Only
Composition
Metallic
Body Material
Bronze
Max Temperature
200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SFI-300-1
Dwyer Instruments Sight Glasses, SFI-300 Series
MFG Item Number
SFI-300-1
Product Description
Model 300 SFI 1In NPT Bronze Double
Specifications
Specifications
Connection Type
Threaded
Indicator
Rotating Impeller
Composition
Metallic
Body Material
Brass
Max Temperature
200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
SFI-300-1-1/2
MFG Item Number
SFI-300-1-1/2
Product Description
Model 300 SFI 1 1/2In NPT Bronze
Specifications
Specifications
Connection Type
Threaded
Indicator
Rotating Impeller
Composition
Metallic
Body Material
Brass
Max Temperature
200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
SFI-300-1-1/4
MFG Item Number
SFI-300-1-1/4
Product Description
Model 300 SFI 1 1/4In NPT Bronze
Specifications
Specifications
Connection Type
Threaded
Indicator
Rotating Impeller
Composition
Metallic
Body Material
Brass
Max Temperature
200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SFI-300-1/2
Dwyer Instruments Sight Glasses, SFI-300 Series
MFG Item Number
SFI-300-1/2
Product Description
Model 300 SFI 1/2In NPT Bronze
Specifications
Specifications
Connection Type
Threaded
Indicator
Rotating Impeller
Composition
Metallic
Body Material
Brass
Max Temperature
200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SFI-300-1/4
Dwyer Instruments Sight Glasses, SFI-300 Series
MFG Item Number
SFI-300-1/4
Product Description
Model 300 SFI 1/4In NPT Bronze
Specifications
Specifications
Connection Type
Threaded
Indicator
Rotating Impeller
Composition
Metallic
Body Material
Brass
Max Temperature
200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SFI-300-2
Dwyer Instruments Sight Glasses, SFI-300 Series
MFG Item Number
SFI-300-2
Product Description
Model 300 SFI 2In NPT Bronze Double
Specifications
Specifications
Connection Type
Threaded
Indicator
Rotating Impeller
Composition
Metallic
Body Material
Brass
Max Temperature
200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SFI-300-3/4
Dwyer Instruments Sight Glasses, SFI-300 Series
MFG Item Number
SFI-300-3/4
Product Description
Model 300 SFI 3/4In NPT Bronze
Specifications
Specifications
Connection Type
Threaded
Indicator
Rotating Impeller
Composition
Metallic
Body Material
Brass
Max Temperature
200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SFI-300-3/8
Dwyer Instruments Sight Glasses, SFI-300 Series
MFG Item Number
SFI-300-3/8
Product Description
Model 300 SFI 3/8In NPT Bronze
Specifications
Specifications
Connection Type
Threaded
Indicator
Rotating Impeller
Composition
Metallic
Body Material
Brass
Max Temperature
200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SFI-300SS-1
Dwyer Instruments Sight Glasses, SFI-300 Series
MFG Item Number
SFI-300SS-1
Product Description
Model 300ss SFI 1In NPT 316SS Body
Specifications
Specifications
Connection Type
Threaded
Indicator
Rotating Impeller
Composition
Metallic
Body Material
Stainless Steel
Max Temperature
200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Sight Glasses
Manufacturer
Dwyer Instruments
Product Series
SFI-300
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved